Shop All Desk Chairs
Assure Chair
Assure Chair - White Short S5, PK3
Mfr # CA0008-3
Zoro # G200617814
product price: $275.99
/pk 3, $92.00/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0008-3
- Zoro # G200617814
- UPC # 672975739201
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | White |
Style | Desk Chair |
Description
The Assure Chair Short S5 in White - Pack of 3. Is supplied with 3 x White Seat shells & 3 pairs of Charcoal Gray Short S5 Chair legs. The Chair Dimensions are: 21” L x 19” W x 32” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray (ALEIS6630G)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (CTB 19B)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Brown (BT-70172-BN-GG)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- BENCHPRO Urethane Chair Desk Height/Nylon Bas (LNS-U)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A12)
- GLOBAL INDUSTRIAL Mid Back Big and Tall Stool - Fabric Mesh - Black (695507)
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- Assure Chair Desk Chairs