Shop All Desk Chairs
Assure Chair
Assure Chair - Royal Blue Tall S6 - Pack of 3
Mfr # CA0051-3
Zoro # G900617787
product price: $275.99
/pk 3, $92.00/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Royal Blue
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0051-3
- Zoro # G900617787
- UPC # 672975738983
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Royal Blue |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Royal Blue - Pack of 3. Is supplied with 3 x Royal Blue Seat shells & 3 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to and European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W, 22" L, 28.5" H (XU-T2222-GG)
- BAXTON STUDIO Dacian Mid-Century Brown Woven Rattan and Walnut Brown Wood Dining Chair Set(2PC) PR (195-2PC-12392-ZORO)
- GUIDECRAFT IO Blocks STEM Table (G9642)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (812310)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- FLASH FURNITURE Black High Back Mesh Chair (LF-W-83A-GG)
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A1-RG)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- FLASH FURNITURE Contemporary Chair, Leather, 19-3/4" to 22-3/4" Height, Adjustable Arms, Black LeatherSoft (WL-735SYG-BK-LEA-A-GG)
- Assure Chair Office Chairs