Shop All Desk Chairs
Assure Chair
Assure Chair - Royal Blue Short S5, PK3
Mfr # CA0001-3
Zoro # G800617832
product price: $275.99
/pk 3, $92.00/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Royal Blue
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0001-3
- Zoro # G800617832
- UPC # 672975739003
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Royal Blue |
Style | Desk Chair |
Description
The Assure Chair Short S5 in Royal Blue - Pack of 3. Is supplied with 3 x Royal Blue Seat shells & 3 pairs of Charcoal Gray Short S5 Chair legs. The Chair Dimensions are: 21” L x 19” W x 32” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to and European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP FLEX TRACK Mat, Sandstone, 16"x34", PK6 (4100-16X34-RS)
- NUDELL E-Z Mount Frame 8.5x11 Black, PK18 (11818)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Barstools (4-CH-31320M1D-GG)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- BLUE RIDGE ERGONOMICS High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black (BR-VHBCH-RG-T1-A1-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A11)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, D (DS-8012LB-DGY-F-GG)
- Assure Chair Seating