Shop All Desk Chairs
Assure Chair
Assure Chair - Orange Tall S6 - Pack of 32
Mfr # CA0055-32
Zoro # G100617785
product price: $2,747.99
/pk 32, $85.87/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,747.99
Free 30-Day Returns
Key Features
- Color Orange
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0055-32
- Zoro # G100617785
- UPC # 672975739232
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Orange |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Orange - Pallet of 32. Is supplied with 32 x Orange Seat shells & 32 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to and European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maintenance Repair Stool w/ tool tray, 16-21" Seat ht. (3057)
- ADIROFFICE 3 Tiered Cardboard Bookshelf, Black, PK4 (ADI505-01-BLK-4pk)
- MANTUA Twin Premium Platform Bed Base (PB33)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, White (I 7261)
- FLASH FURNITURE Black High Back Mesh Chair (LF-W-83A-GG)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black, Gray (KTS3)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, White (HL-0001-WH-GG)
- FLASH FURNITURE Black Leather Gold Frame High Back Chair (GO-2286H-BK-GLD-GG)
- ERGOMAX OFFICE Ergomax Office MSH112GR Medium Fully Meshed Ergo Office Chair with Headrest - Gray (MSH112GR)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- Assure Chair Seating