Shop All Desk Chairs
Assure Chair
Assure Chair - Light Gray Tall S6 - Pack of 1
Mfr # CA0053-1
Zoro # G400617829
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0053-1
- Zoro # G400617829
- UPC # 672975739010
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Light Gray |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Light Gray - Pack of 1. Is supplied with 1 x Light Gray Seat shell & 1 pair of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- ZORO SELECT Stacking Chair, Plastic, Blue (4KK09)
- CORTELCO 250044-VBA-20M Desk w/ Volume ASH (2500-V-AS)
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- VESTIL Portable Ergonomic Worker Chair (CPRO-100)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Orange (HL-0001-OR-GG)
- DREAMSEAT Office Chair 1000 with Miami Hurricanes Logo (XZOC1000-PSCOL12110)
- HON BASYX Executive Chair, Plastic, Fixed Arms, Black (VL601VA10T)
- LORELL CHAIR, HIBACK, MESH, HEADREST (LLR03208)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Orange Kist (BR-VDHCH-CR-T0-A1-CC-8613)
- FLASH FURNITURE Desk Chair, Foam, Mesh, Metal, Plastic, Plywood, White Mesh (BL-X-5M-WH-GG)
- Assure Chair Desk Chairs