Shop All Desk Chairs
Assure Chair
Assure Chair - Green Tall S6 - Pack of 32
Mfr # CA0056-32
Zoro # G700617796
product price: $2,747.99
/pk 32, $85.87/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,747.99
Free 30-Day Returns
Key Features
- Color Green
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0056-32
- Zoro # G700617796
- UPC # 672975739317
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Green |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Green - Pallet of 32. Is supplied with 32 x Green Seat shells & 32 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- CALI CABANA Towels Blue, 40PK (CALICABANA-BLU)
- OFFICESOURCE Artesa Collection Mesh, Basic Task Chair with Chrome Base and Arms (11501FBK)
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- FLASH FURNITURE Contemporary Chair, Vinyl, 17" to 21" Height, Black (H8021-GG)
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- FLASH FURNITURE Kelista Mid-Back Black Mesh Ergonomic Drafting Chair with LeatherSoft Seat, Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BK-LEA-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black (GO-2192-BK-GG)
- LORELL Managerial Chair, Leather, 19" to 21-3/4" Height, Padded Arms, Black, Chrome (LLR59538)
- SAFCO Foam; Polyurethane; Steel, T-Arm, Black (6689BL)
- HON Mesh, Padded T-Bar, Black (HONI2M2AMLC10TK)
- Assure Chair Desk Chairs