Shop All Desk Chairs
Assure Chair
Assure Chair - Green Short S5
Mfr # CA0006-1
Zoro # G800617788
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0006-1
- Zoro # G800617788
- UPC # 672975739119
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Green |
Style | Desk Chair |
Description
The Assure Chair Short S5 in Green - Pack of 1. Is supplied with 1 x Green Seat shell & 1 pair of Charcoal Gray Short S5 Chair legs. The Chair Dimensions are: 21” L x 19” W x 32” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (17549)
- HOLLAND BAR STOOL CO 30" 4" Michigan Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130MichUn)
- MONARCH SPECIALTIES Artificial Plant, 35" Tall, Eucalyptus Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9562)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18G)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Orange (HL-0001-OR-GG)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- GLOBAL INDUSTRIAL 24 Hour Big & Tall Mesh Back Chair, Black, Adjustable Arms, High Back (695643)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Burgundy Mesh (BL-ZP-806-BY-GG)
- BEVCO Task Chair, Polyurethane, 22-1/2" to 32" Height, No Arms, Black (V7507HC)
- RAYNOR MARKETING Eurotech Ergohuman Mid Back Chair - ME8ERGLO(N) - Black Mesh (ME8ERGLO(N))
- SAFCO Desk Chair, Vinyl, 22- Height, No Arm, Black (3592BL)
- Assure Chair Office Chairs