Shop All Desk Chairs
Assure Chair
Assure Chair - Charcoal Gray Tall S6 - Pack of 32
Mfr # CA0052-32
Zoro # G100617792
product price: $2,747.99
/pk 32, $85.87/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,747.99
Free 30-Day Returns
Key Features
- Color Charcoal Gray
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0052-32
- Zoro # G100617792
- UPC # 672975739218
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Charcoal Gray |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Charcoal Gray - Pallet of 32. Is supplied with 32 x Charcoal Gray Seat shells & 32 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to and European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Pool Towel, 30x70, Green Stripe, 12PK (S806-GLGS-AHRS)
- TUUCI Rib to Hub Fasteners (K100210)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Gray (203080GY)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Black (5CRY5)
- GLOBAL INDUSTRIAL Contoured Plastic Chair, Black (921357)
- TECHNI MOBILI Techni Mobili RTA-2021-WHT Ergonomic Essential Racing Style Home & Office Chair; White (RTA-2021-WHT)
- OFFICESOURCE CoolMesh Collection Synchro, High Back Mesh Chair with Seat Slider, Upholstered Seat and Black Frame (7701ASNSFBK)
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- FLASH FURNITURE Black Leather Rose Gold Frame High Back Chair (GO-2286H-BK-RSGLD-GG)
- GLOBAL INDUSTRIAL Big & Tall Leather Chair with Adjustable T-Arms, Leather Upholstery, Black (277488)
- Assure Chair Seating