Shop All Desk Chairs
Assure Chair
Assure Chair - Charcoal Gray Tall S6 - Pack of 3
Mfr # CA0052-3
Zoro # G600617827
product price: $275.99
/pk 3, $92.00/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal Gray
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0052-3
- Zoro # G600617827
- UPC # 672975738907
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Charcoal Gray |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Charcoal Gray - Pack of 3. Is supplied with 3 x Charcoal Gray Seat shells & 3 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is and European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- PROSOURCE Leg Tip Rubber 7/8 Inch White (FE-50644-PS)
- KASON Reversible Cam-Rise Hinge, 1-1/2" Offset (11245000124)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Tatiana Midnight Blue (102GMC4)
- GLOBAL INDUSTRIAL ESD Chair, Vinyl, Black, Armless, Mid Back (695536)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" to 22" Height, Adjustable Arms, Black (8511-231)
- GLOBAL INDUSTRIAL Conference Room Chair with Mid Back & Fixed Arms, Fabric, Gray (695503FGY)
- BACK2BASICS Mesh Swivel Chair - Black (BA2647819)
- FLASH FURNITURE Contemporary Chair, Leather, 19-1/2" to 23-1/4" Height, Fixed Arms, Black (BT-9069-BK-GG)
- AMERICAN IMAGINATIONS 25.2" W, Office Chair (AI-28707)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RG)
- Assure Chair Office Chairs