Shop All Desk Chairs
Assure Chair
Assure Chair - Black Tall S6 - Pack of 3
Mfr # CA0057-3
Zoro # G300617806
product price: $275.99
/pk 3, $92.00/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0057-3
- Zoro # G300617806
- UPC # 672975739140
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Black |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Black - Pack of 3. Is supplied with 3 x Black Seat shells & 3 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 12 x 1 1/4 Wooden wheel in Red Oak (4930O)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black LeatherSoft/Mesh (BL-ZP-806-BK-LEA-GG)
- BOSS OFFICE PRODUCTS Boss Heavy Duty Executive Office Chair with Arms - Leather - High Back - Black (B992-BK)
- FLASH FURNITURE 400 lb. Big & Tall Brown LeatherSoft Office Chair (CX-1179H-BR-GG)
- FLASH FURNITURE Desk Chair, Foam, Mesh, Metal, Plastic, Plywood, White Mesh (BL-X-5M-WH-GG)
- OFFICE STAR Managerial Chair, Mesh, 16-3/4" to 19-1/2" Height, Adjustable Arms, Purple (5200W-512)
- GLOBAL INDUSTRIAL Multi-Function Mesh Back Ergonomic Chair with Flip-Up Arms, Black (242119)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair With Armrests, Polyurethane Seat and Back (250629)
- DREAMSEAT Office Chair 1000 with Clemson Tigers Logo (XZOC1000-PSCOL12130)
- Assure Chair Seating