Shop All Desk Chairs
Assure Chair
Assure Chair - Black Tall S6 - Pack of 1
Mfr # CA0057-1
Zoro # G300617790
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0057-1
- Zoro # G300617790
- UPC # 672975739133
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Black |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Black - Pack of 1. Is supplied with 1 x Black Seat shell & 1 pair of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-WHITE-GG)
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- BAXTON STUDIO Rochadh Hollywood Glamour Style 1-drawer and 1-shelf Nightstand (121-6740)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- SAFCO Desk Chair, Vinyl, 22- Height, No Arm, Black (3592BL)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-RG-T1-A1-CF-RG-8540)
- FLASH FURNITURE Office Chair, Mesh, Black (H-LC-1388F-1K-BK-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- GLOBAL INDUSTRIAL Multifunction Office Chair With Adjustable Headrest, Mesh Back, Fabric Upholstered Seat (248623H)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22" Height, Fixed Arms, Black (SD-SDM-2235-5-BK-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-3/4" to 21" Height, Adjustable Arms, Black Mesh (LF-W42-GG)
- Assure Chair Office Chairs