Shop All Desk Chairs
Assure Chair
Antimicrobial Assure Chair - Light Gray Tall S6 - Pack of 3
Mfr # CA0053A-3
Zoro # G300617820
product price: $442.99
/pk 3, $147.66/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0053A-3
- Zoro # G300617820
- UPC # 672975739386
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Light Gray |
Style | Desk Chair |
Description
The Antimicrobial Assure Chair Tall S6 in Light Gray - Pack of 3. Is supplied with 1 x Antimicrobial Light Gray Seat shell & 3 pairs of Antimicrobial Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding infused with BIOMASTER® Antimicrobial protection. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY La Crosse Technology WT-8005U-S Atomic Digital Wall Clock with IN Temp and Date-Silver (WT-8005U-S)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 3/4" (810869)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPN)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- FLASH FURNITURE Yellow Mesh Multifunction Chair - Roller Wheels (HL-0001-YEL-RLB-GG)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue (BR-PDHCH-MB-RG-T0-A1-RC)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/2" to 22-1/2" Height, Fixed Arms, Black Fabric (GO-5301B-BK-GG)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VGR)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Dove (BR-CLR-VDHCH-CR-CC-8567)
- LORELL CHAIR, SOHO, FLIP ARM, BLEA (LLR81803)
- Assure Chair Seating