Shop All Desk Chairs
Assure Chair
Antimicrobial Assure Chair - Light Gray Short S5, PK32
Mfr # CA0003A-32
Zoro # G700617819
product price: $4,614.99
/pk 32, $144.22/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,614.99
Free 30-Day Returns
Key Features
- Color Light Gray
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0003A-32
- Zoro # G700617819
- UPC # 672975739423
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Light Gray |
Style | Desk Chair |
Description
The Antimicrobial Assure Chair Short S5 in Light Gray - Pack of 32. Is supplied with 1 x Antimicrobial Light Gray Seat shell & 32 pairs of Antimicrobial Charcoal Gray Short S5 Chair legs. The Chair Dimensions are: 21” L x 19” W x 32” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding infused with BIOMASTER® Antimicrobial protection. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Flat Black (01STRAP7572WR1)
- MAGELLAN 13 x 13 Washcloths , 12PK (MAG1313-1.5)
- MINUTE MAN ANCHORS Minute Man Anchors 3020 Steel Mobile Home Piers - 20" to 22" (3020)
- TRADEMARK FINE ART Winslow Homer 'Cannon Rock, 1895 ' Canvas Art, 24x24 (BL02374-C2424GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RG)
- SAFCO CHAIR, BIG&TALL, 350#CAP, BK (SAF3504BL)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, No Arms, Black (BR-PHBCH-RG-T0-A0-BF-RC-BLK)
- OFFICE STAR Managerial Chair, Leather, 19-1/4" TO 23-1/4" Height, Adjustable Arms, Black (2400E)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX1SBBLK)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey (BR-FHBCH-CR-T1-A1-CF-RG-F44)
- Assure Chair Seating