Shop All Cordless Tool Accessories
Associated
WHEELED STARTER UNIT
Mfr # ASO6127
Zoro # G808199057
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.8 in
- Voltage 12V
- Length 10.3 in
- Application Car Dealerships, Airport Operations, Industrial Plants and Shopping Centers
- Features Flexi-Spring Cable guards; ON/OFF switch and convenient clamp bar for safe storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO6127
- Zoro # G808199057
- UPC # 99684000635
- Country of Origin United States
- Category Cordless Tool Accessories
Dimensions
Width | 6.8 in |
Length | 10.3 in |
Height | 8.9 in |
AC Cord Length | 6.5 ft |
DC Lead Length | 8 ft |
Details
Voltage | 12V |
Application | Car Dealerships, Airport Operations, Industrial Plants and Shopping Centers |
Features | Flexi-Spring Cable guards; ON/OFF switch and convenient clamp bar for safe storage |
Item | Starter Battery |
Output Amps | 10 A |
Clamp Rating | 500 A |
Input Amps | 110 A |
Cranking Amps | Up to 1100 A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/8, 2 In Alum (GL6X2000T----01)
- DYNAMIC Tools #0 Square Recess Screwdriver, Comfort Grip Handle (D062201)
- MAYHEW PRO 3/8 Hollow Punch (50505)
- MILWAUKEE TOOL 14 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7040)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- ASSOCIATED Fully Automatic Intellamatic Battery Cha (ASOESS6008)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- MILWAUKEE TOOL M18 Battery Pack, M18 Dual Rapid Charger (48-11-1852, 48-59-1802)
- DANTONA Power Tool Battery, TOOL-524LI-15 (TOOL-524LI-15)
- BOSCH 12.0V Li-Ion Battery, 2.0Ah Capacity (BAT414)
- Associated Cordless Tool Accessories