Associated Weavers

Custom Printed Rugs GERANIUMS Geraniums Rug


product price: $41.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Construction: Machine made.
  • Technique: Tufted.
  • Material: Nylon.
  • Origin: United States.
  • Collection: Home Accents.
  • Non-slip and bonded foam backing.
  • Dimensions: 52" H x 37" W.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.