Associated

PLUGIN POLARIZED SS SOCKET BOX FOR 6139


product price: $148.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With 6139
  • Cable Gauge 4 AWG
  • Max. Amps 500 A
  • Material Stainless Steel
  • Mounting Type Flush
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 5 ft

Details

Item Socket Box
For Use With 6139
Cable Gauge 4 AWG
Max. Amps 500 A
Material Stainless Steel
Mounting Type Flush

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.