Shop All Portable Device Chargers
Associated
Plug-In Starting System Cable
Mfr # ASO6139
Zoro # G7799558
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Stop / Go Safety Test Light For Proper Polarity Hook-Up
- Cable Length 25 ft
- Includes Tangle Free Starting Cable, Side Terminal Adapters, Polarized Lexan Plug, Truck Mount Receptacle
- Amps 500 A
- Min. Operating Temp. -40°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO6139
- Zoro # G7799558
- Country of Origin United States
- Category Portable Device Chargers
Dimensions
Cable Length | 25 ft |
Total Length | 30 ft |
Vehicle Connection Length | 5 ft |
Details
Item | Plug-In Starting System Cable |
Features | Stop / Go Safety Test Light For Proper Polarity Hook-Up |
Includes | Tangle Free Starting Cable, Side Terminal Adapters, Polarized Lexan Plug, Truck Mount Receptacle |
Amps | 500 A |
Min. Operating Temp. | -40°F |
Cable Gauge | 4 AWG |
Receptacle Material | Stainless Steel |
SAE Rating | Heavy-Duty |
Description
Plug-In Starting System Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Tennant T3 Walk Behind Floor Scrubber (ML110-1285)
- ILIVE Truly Wireless Earbuds with Recharge Cas (IAEBT209W)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 28)
- ADD-ON Addon Displayport Male To Vga/Hdmi/Dvi Male Black Adapter (DP2VGA-HDMI-DVI-B)
- ASSOCIATED Amp Replacement Battery Clamp, 500 (ASO6202)
- ASSOCIATED Boost Wheel Charger/Analyzer, 12/24V, 70/35A, 200A (ASOESS6011)
- ASSOCIATED Amp 12V 15/2 Amp Portable Charger, 100 (ASO3100A)
- ASSOCIATED Wheel Charger/Analyzer 6/12V 40/40/10 Amps W/ 200A Boost (ASOUS20)
- DANTONA Dantona Industries PRB-62 Replacement Battery for Kindle Fire Amazon 58-000084 (PRB-62)
- EGO Chargeable Power Bank, 150 W, No Batteries (PAD1500)
- SATECHI 3 In 1 Magnetic Wireless Charging Stand, Space Gray And Black (ST-WMCS3M)
- Associated Portable Device Chargers