Shop All Cordless Tool Accessories
Associated
Model ESS6100 REFLASH POWER SUPPLY HEAVY DUTY BATTERY CHARGER, 12V, 100A
Mfr # ASOESS6100
Zoro # G208199053
product price: $1,851.99
/ea
Free Shipping & Returns
$1,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Features Inverter Technology; Auto-Detect; Auto-Restart
- Input Voltage 100/127V AC
- Amperage 100 A
- Safety Features Protection Against Short Circuits, Polarity Reversal and Overcharging. Spark Prevention System; Interchangeable Fusible Which Protect Against Misuse; Temperature Sensor to Prevent Internal Electronics Overheating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASOESS6100
- Zoro # G208199053
- UPC # 99684007269
- Country of Origin China
- Category Cordless Tool Accessories
Details
Voltage | 12V |
Item | Charger |
Features | Inverter Technology; Auto-Detect; Auto-Restart |
Input Voltage | 100/127V AC |
Amperage | 100 A |
Safety Features | Protection Against Short Circuits, Polarity Reversal and Overcharging. Spark Prevention System; Interchangeable Fusible Which Protect Against Misuse; Temperature Sensor to Prevent Internal Electronics Overheating |
Supported Battery Types | Lead or Lithium (LFP) Batteries |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 57 Piece 3/8" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set (80550)
- MILWAUKEE TOOL Shockwave Impact Slotted 7/64" Insert Bits (25PK) (48-32-4115)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/2 In (SHD-12)
- VEGA INDUSTRIES Square 2 Power Bit x 2" Extra Hard (150R2AX)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- ASSOCIATED Fully Automatic Intellamatic Battery Cha (ASOESS6008)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- DREMEL Battery, 2 Ah, 2 5/8" L (B814-01)
- WORX WORX WA3578 Battery (WA3012/WA3578)
- HOUGEN Ratchet Drive Kit for HMD904 (02449)
- Associated Cordless Tool Accessories