Shop All Jumper Cables, Clips & Clamps
Associated
JUMPER CABLES 25' 800 AMP
Mfr # ASO6163
Zoro # G608170621
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Gauge 1/0 AWG
- Cable Length 25 ft
- Features Flexi-Spring Feature Prevents Cable Wear from Flexing at Handle; Side Terminal Adapters
- Max. Amps 800 A
- Min. Operating Temperature -40°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO6163
- Zoro # G608170621
- UPC # 99684000772
- Country of Origin United States
- Category Jumper Cables, Clips & Clamps
Dimensions
Cable Length | 25 ft |
Details
Cable Gauge | 1/0 AWG |
Item | Booster Cable |
Features | Flexi-Spring Feature Prevents Cable Wear from Flexing at Handle; Side Terminal Adapters |
Max. Amps | 800 A |
Min. Operating Temperature | -40°F |
SAE Rating | Super-Heavy-Duty |
Wire Material | Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PERKINS 2871A302 ALTERNATOR (2871A302 ALTERNATOR)
- EXCALIBUR / OMEGA Hk5 Tharn Adsthrhk5 (OLADSTHRHK5)
- SHARK INDUSTRIES Chrome Valve Stem Puller & Staller (22989)
- WEATHERTECH Front FloorLiner Vinyl/Blk, 4410321V (4410321V)
- FORNEY Heavy Duty Battery Jumper Cables, 4 Gauge Twin Copper Cable x 25ft (52873)
- SPARTAN POWER 2 AWG Heavy Duty Jumper Cables (10 Feet) (JUMPER10FT2AWG)
- SPARTAN POWER 1/0 AWG Heavy Duty Jumper Cables (10 Feet) (JUMPER10FT1/0)
- PROSOURCE Cable Booster Hd 200A 8Ga 16Ft (081602)
- FLEMING SUPPLY Jumper Cables Fleming Supply - 12 Ft. - 10 Gauge with Storage Case (927536EFK)
- GARDNER BENDER Gardner Bender 14-630 Battery Clamp, 30 Amp, Copper Clad-1rd, 1blk - 2 pk. (14-630)
- ROADPRO 8 Gauge Booster Cables (RP04851)
- Associated Jumper Cables, Clips & Clamps