Shop All Cordless Tool Accessories
Associated
Intellamatic 270A Boost 15A Memory Saver Battery Charger/Anal, 12V 60A,
Mfr # ASOESS6008MSK
Zoro # G3330329
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Battery Voltage 12V
- For Use With Flooded, AGM, and Gel Cell Batteries
- Features Micro-processor controlled and fully automatic; Dead Battery Override control; 5 Amp 12ft Straight Cable with OBDII Connector – Male Cigarette Plug; Terminal Covers to prevent positive battery clamp from arcing; Program for deep discharge recovery of flooded batteries; Diagnostics indicate weak or defective battery
- Standards UL Listed
- Safety Features Reverse Polarity Protected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated
- MFR # ASOESS6008MSK
- Zoro # G3330329
- Country of Origin United States
- Category Cordless Tool Accessories
Dimensions
AC Cord Size | 16/3 AWG |
DC Lead Size | 4 AWG |
DC Lead Length | 6.5 ft |
AC Cord Length | 6 ft |
Details
Item | Intellamatic 270A Boost 15A Memory Saver |
For Battery Voltage | 12V |
For Use With | Flooded, AGM, and Gel Cell Batteries |
Features | Micro-processor controlled and fully automatic; Dead Battery Override control; 5 Amp 12ft Straight Cable with OBDII Connector – Male Cigarette Plug; Terminal Covers to prevent positive battery clamp from arcing; Program for deep discharge recovery of flooded batteries; Diagnostics indicate weak or defective battery |
Standards | UL Listed |
Safety Features | Reverse Polarity Protected |
Display | Analog Meter and 3 LED display |
Output Voltage | 13.7V DC |
Output Amps | 60/70 A |
Boost Rating | 270 A |
Clamp Rating | 400 A |
Input Voltage | 120V AC |
Description
Intellamatic 270A Boost 15A Memory Saver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Bit, SDS Max, Star Point (HS1934)
- MILWAUKEE TOOL W Style: W-161 Die (49-16-W161)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- GUARDAIR Vacuum Gun (1500U06)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- ASSOCIATED Fully Automatic Intellamatic Battery Cha (ASOESS6008)
- MILWAUKEE TOOL M18 High Output Xc8.0 Starter Kit (ML48-59-1880)
- MIRKA Intelligent Battery Bpa 10825 10.8V 2.5Ah (BPA10825)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 3/8 in. Extended Reach Ratchet (49-16-2560)
- Associated Cordless Tool Accessories