Shop All Automotive Battery Chargers
Associated
Heavy Duty Commercial 6-12 Volt Battery
Mfr # ASO6001A
Zoro # G8070213
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage 100/70 A
- Features Heavy-Duty Transformer, Multi Diode Rectifiers, Fully Insulated Flex-Spring Clamps, Stop/Go Light Polarity Protection, Automatic Reset AC and DC Circuit Breakers, Electronic Timer
- Voltage 6/12 V
- DC Lead Length 8 ft
- AC Cord Size 14/3 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO6001A
- Zoro # G8070213
- Country of Origin United States
- Category Automotive Battery Chargers
Dimensions
DC Lead Length | 8 ft |
AC Cord Size | 14/3 AWG |
DC Lead Size | 4 AWG |
Wheel Size | 7 in |
AC Cord Length | 10 ft |
Details
Item | Heavy Duty Commercial 6-12 Volt Battery |
Amperage | 100/70 A |
Features | Heavy-Duty Transformer, Multi Diode Rectifiers, Fully Insulated Flex-Spring Clamps, Stop/Go Light Polarity Protection, Automatic Reset AC and DC Circuit Breakers, Electronic Timer |
Voltage | 6/12 V |
Cranking Amps | 375 A |
Handle Finish | Chrome Plated |
Description
Heavy Duty Commercial 6-12 Volt Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTDR 21SI 70A24V (8030N)
- A & I PRODUCTS Tractor Yoke, Hex Bore 1 1/8", QD 4" x3" x2" (A-BP510027752)
- SEA-DOG Sea-Dog 040104 Flat Head Open-Base Iron Cleat - 4" (040104)
- ZEROSTART Cab & Cargo Heater Model 500 - 12V, 17,500 Btu, 5/8in. 16Mm Hose, Rear Right Connections (7000502)
- ASSOCIATED Heavy Duty Commerical Portable Battery C (ASO6010B)
- PERFORMANCE TOOL 2.5 Watt Solar Battery Charger, W2997 (W2997)
- MASTERVOLT ChargeMaster Plus 24V, 20A, 3-Bank Battery Charger (44320205)
- CRAFTSMAN 12V Manual Battery Charger/Engine Starter, 175A Engine Start, 40A Boost, 10A Charge. (CMXCESM274)
- SOLAR 10 Amp 12V Intelligent Battery Charger, Maintainer (SOLPL2112)
- INTEGRATED SUPPLY NETWORK Associated Equipment Charger, 6/12V 70/60A, Agm, 250 Amp Cranking (6012AGM)
- INTEGRATED SUPPLY NETWORK Makita 7.2/18V Universal Battery Charger (DC1804)
- Associated Automotive Chargers, Jumpers & Accessories