Shop All Automotive Battery Testers
Associated Equipment
Tester Kit, Resistance, 12 to 24VDC, LED
Mfr # 12-2415
Zoro # G3956992
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stores Last 70 Test Series with or without Power
- Material Copper Vinyl, Plastic
- Standards CES, CUL, RoHS Compliant, UL
- Application Automotive Fleet, Marine
- Includes Carrying Case, Printing Software, USB Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 12-2415
- Zoro # G3956992
- UPC # 099684006958
- Country of Origin China
- Category Automotive Battery Testers
Dimensions
Overall Height | 5 1/2 in |
Display Size | 3.25 in |
Details
Item | Battery Electrical System Analyzer |
Features | Stores Last 70 Test Series with or without Power |
Material | Copper Vinyl, Plastic |
Standards | CES, CUL, RoHS Compliant, UL |
Application | Automotive Fleet, Marine |
Includes | Carrying Case, Printing Software, USB Cable |
Operating Range | 12 to 24V DC |
Ports | USB |
Battery Type | EFB |
Includes Software | Software Included |
Display Type | LCD |
Connectivity | USB Capable |
Tool Type | Battery Tester |
Testing Functions | Graphical Hand-Held Tester |
Description
Battery Electrical System Analyzer, Tool Type Battery Tester, Display Type LCD, Connectivity USB Capable, Battery Type EFB, Overall Height 5 1/2 in, Ports USB, Display Size 3.25 in, Includes Carrying Case, Printing Software, USB Cable, Testing Functions Graphical Hand-Held Tester, Standards CES, CUL, RoHS Compliant, UL, Features Stores Last 70 Test Series with or without Power, Includes Software Software Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobiltrans HD 30, 5 gal (100551)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-31/32"x3"x2-31/32" (B7292)
- PERMATEX Repair Fuel Tank Kit (09101)
- STENS Oem Replacement Belt 265-932 For Wright Mfg. 71460003 (265-932)
- ASSOCIATED EQUIPMENT BATTERY TESTER HH 12/24V 120 AMP (AE6024)
- ASSOCIATED EQUIPMENT Load Tester Heavy Duty 6/12 Volt (6026)
- MIDTRONICS Battery Tester Inductance (PBT-300)
- INTEGRATED SUPPLY NETWORK Associated Equipment Rocker Switch For ASO6029 - 610263 (610263)
- INTEGRATED SUPPLY NETWORK Midtronics Battery Tester Small Equipment (PBT50)
- ILC Replacement For AUTOMETER PRODUCTS BVA200S (BVA-200S)
- ILC Replacement For MIDTRONICS DSS7000 (DSS-7000)
- Associated Equipment Automotive Battery Equipment