Shop All Battery Testers
Associated Equipment
System Tester, Digital, Resistance
Mfr # 12-1015
Zoro # G6880806
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Load Ranges 0
- Voltage Range 9 to 15V
- Works With 29RW15 System Tester
- Cold Cranking Amps 100 to 1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 12-1015
- Zoro # G6880806
- Country of Origin China
- Category Battery Testers
Dimensions
Width (In.) | 15 in |
Depth (In.) | 11 in |
Height (In.) | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 4 1/2 in |
Overall Width | 15 in |
Overall Depth | 11 in |
Manufacturer Warranty Length | 1 yr |
Description
System Tester, Product Type Battery Tester, Overall Width 15 in, Overall Height 4 1/2 in, Overall Depth 11 in, Batteries Tested 12V, AGM, EHB, Gel, SLA, SLI, Load Amperage Not Applicable, Maximum Input Voltage 15 V DC, Minimum Input Voltage 9 V DC, Maximum Cold Cranking Amperage 1,700 A, Minimum Cold Cranking Amperage 100 A, Display Type Digital, Includes Tester Batteries Yes, Digital Display Screen Type LCD, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 30#)
- ZORO SELECT Filter Paper Discs, PK500 (5MZC7)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204M)
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-570)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 125 Amps (6029)
- ASSOCIATED EQUIPMENT Variable Load Tester, Digital, 600 Amps (6039)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V, 125A (6031)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 6 to 12V, 125A (6030)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 24V, 1000A (6036B-24)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 500 Amps (6042)
- THEXTON Battery Hydrometer, Pocket Type (115)
- Associated Equipment Battery Testers