Shop All Battery Testers
Associated Equipment
System Tester, Digital, 500 Amps
Mfr # 6044C
Zoro # G6617213
Free Shipping & Returns
$2,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Load Ranges 75 to 500
- Voltage Range 0 to 45V
- Works With 12V Batteries
- Cold Cranking Amps 150 to 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated Equipment
- MFR # 6044C
- Zoro # G6617213
- Country of Origin United States
- Category Battery Testers
Dimensions
Height (In.) | 19 in |
Depth (In.) | 11 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 12 3/4 in |
Overall Width | 12 3/4 in |
Overall Height | 19 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 11 1/2 in |
Description
System Tester, Product Type Battery Tester, Overall Width 12 3/4 in, Overall Height 19 in, Overall Depth 11 1/2 in, Batteries Tested 24V, Load Amperage 500 A, Maximum Input Voltage 45 V DC, Minimum Input Voltage 0 V DC, Maximum Cold Cranking Amperage 1,000 A, Minimum Cold Cranking Amperage 150 A, Display Type Digital, Includes Tester Batteries Yes, Digital Display Screen Type LED, Manufacturer Warranty Length 1 yr, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 300 PSI)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254G)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G406)
- ACURITE Rain Gauge, 0 to 99.9" Range, LCD Display (02446M)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 500 Amps (6042)
- ASSOCIATED EQUIPMENT Battery Tester, 14-3/4"D, 15" H, Steel, 15"W (7136R)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V (6028DL)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 6 to 12V, 125A (6030)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 12 to 24V, 125A (6030DV)
- ASSOCIATED EQUIPMENT Battery Load Tester, Digital, 125 Amps (6033)
- ELECTRONIC SPECIALTIES Fuse Buddy Pro Test Kit (310)
- Associated Equipment Battery Testers