Shop All Automotive Battery Accessories
Associated Equipment
Smart Charger, W/Power Supply, 12V, 20/25A
Mfr # 9425
Zoro # G0700712
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A @ 12V
- Application Battery Charging and Maintenance
- Connection Type Clamp
- Gauge 10 AWG
- Category Type Battery Chargers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 9425
- Zoro # G0700712
- UPC # 099684003575
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Amps | 20A @ 12V |
Application | Battery Charging and Maintenance |
Connection Type | Clamp |
Gauge | 10 AWG |
Item | Smart Charger, W/Power Supply, 12V, 20/25A |
Category Type | Battery Chargers |
Charger Function | Charging |
Description
Smart Charger,W/Power Supply,12V,20/25A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Snap Stud-5/8" 6 Per Set, #299113-1 (299113-1)
- DAYCO 86-89 Nissan 2.4L Heater Hose, 87696 (87696)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6723)
- JJ KELLER Simplified Driver Logbook, w/Carbon (8541)
- ASSOCIATED EQUIPMENT $CHARGER 6/12/24V AGM 280 AMP CRANKING (AE6006AGM)
- ASSOCIATED EQUIPMENT Jump Start Set (6139)
- ASSOCIATED EQUIPMENT KWIKSTART PRO USA MADE JUMP STRTR (AEKS400)
- ASSOCIATED EQUIPMENT Automatic Parallel Smart Charger, 14.9V (6066A)
- ASSOCIATED EQUIPMENT Battery Jump Starter, 12V (MSK6211)
- ASSOCIATED EQUIPMENT Jump Start Kit, 25 ft. (6118)
- GROTE Booster Clamp, 900 Amp, Black/Red, PR1 (84-9630)
- Associated Equipment Automotive Battery Equipment