Shop All Busways & Bus Plugs
Associated Equipment
Smart Bus Bar
Mfr # 6075S
Zoro # G4018546
Free Shipping & Returns
$1,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 300A
- Height 6 in
- Width 16 in
- Depth 35 in
- Application Gang Charging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated Equipment
- MFR # 6075S
- Zoro # G4018546
- UPC # 099684005326
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 6 in |
Width | 16 in |
Depth | 35 in |
Cable Length | 6 ft |
AC Cord Length | 6 ft 6 in |
Lead Size | 10 AWG |
Power Cord Length | 6 ft |
Description
Smart Bus Bar, Charger Style Mounted, For Use With Battery Type AGM, Wet Cell, EFB, Gel, Lithium-Ion, Charger Function Charging, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charge Type Smart, For Number of Batteries 10, LED Indicator Yes, Material Copper, Fiberglass, Rubber, Steel, Portable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12V DC (6075)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- BEP MARINE Busbar, 650A, 50V DC (777-BB5S-650)
- SEA DOG Bar-Buss 20Gang, #426672-1 (426672-1)
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- Associated Equipment Busways & Bus Plugs