Shop All Jumper Cables, Clips & Clamps
Associated Equipment
Replacement Cable, Crimped, 8ft.
Mfr # 900169
Zoro # G403858984
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 8 ft
- Cable Jacket Color Black, Red
- Clamp Length 6 7/8 in
- Clamp Depth 2 in
- Maximum Current 120 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 900169
- Zoro # G403858984
- Country of Origin France
- Category Jumper Cables, Clips & Clamps
Dimensions
Cable Length | 8 ft |
Clamp Length | 6 7/8 in |
Clamp Depth | 2 in |
Clamp Width | 3 1/8 in |
Description
Replacement Cable Set, Cable Connection Type Crimped, Strength Rating Standard Duty, Cable Wire Gauge 4 AWG, Maximum Current 120 A, Jaw Type Angled Jaw, Cable Length 8 ft, Cable Connection Material Copper, Cable End Style Male / Female Connectors, Cable Jacket Color Black, Red, Cable Jacket Material Vinyl, Cable Jacket Thickness 0.048 in, Cable Wire Material Copper, Clamp Body Color Black, Red, Clamp Body Material Copper, Clamp Depth 2 in, Clamp Insulation Color Black, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33361 (33361)
- DAYCO Auto V-Belt, Industry Number 13A1475 (17580)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399B)
- MILTON INDUSTRIES Universal Clamp-In Tubeless Tire Valve (470)
- INTEGRATED SUPPLY NETWORK FJC 1 Gauge 25 Ft. 800 Amp HD Clamp Booster Cables (45255)
- INTEGRATED SUPPLY NETWORK FJC Heavy Duty Jumper/Booster Cables, 16 Foot, 6 Gauge (45229)
- ROADPRO 10 Gauge Booster Cables (RP04852)
- SPARTAN POWER 4 AWG Heavy Duty Jumper Cables (10 Feet) (JUMPER10FT4AWG)
- FORNEY Heavy Duty Battery Jumper Cables, 4 Gauge Twin Copper Cable x 25ft (52873)
- FORNEY Heavy Duty Battery Jumper Cables, 4 Gauge Copper Cable x 25ft (52868)
- MOTORMITE 30 Amp Red/Black Insulated Clamp Electrical Clam, 85678 (85678)
- Associated Equipment Jumper Cables, Clips & Clamps