Associated Equipment

Raised Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 80 lb


product price: $432.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 35 1/2 in
  • Overall Length 22 1/2 in
  • Overall Width 21 in
  • Material Steel
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 35 1/2 in
Overall Length 22 1/2 in
Overall Width 21 in
Handle Height 39 1/8 in
Lip Height 4 in
Caster Dia. 7 in
Top Shelf Height 35 1/2 in
Shelf Length 18 in
Caster Width 1-1/2 in
Shelf Width 14 in
Overall LxWxH 22 1/2 in x 21 in x 35 1/2 in
Shelf LxW 18 in x 14 in

Description

Raised Handle Deep Shelf Utility Cart, Load Capacity 80 lb, Steel Material, 16 ga Gauge, Powder Coated Finish, Black Color, Overall Length 22 1/2 in, Overall Width 21 in, Number of Shelves 2, Capacity per Shelf 26 lb, Distance Between Shelves 7 5/8 in, 20 in, Shelf Length 18 in, Shelf Width 14 in, Adjustable Increments 1 13/64 in, Distance Between Middle and Bottom Shelf 20 in, Distance Between Top and Middle Shelf 7 5/8 in, Handle Height 39 1/8 in, Top Shelf Height 35 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.