Shop All Automotive Battery Accessories
Associated Equipment
Portable Booster Kit, 12VDC, Automatic
Mfr # KS401
Zoro # G7116256
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 360A @ 12V
- Application Jump Starter
- Includes 12V Power Port, 5V USB Power Port, Cable Leads, Coated Steel Clamp, Internal Charger
- Material Plastic
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # KS401
- Zoro # G7116256
- UPC # 099684006668
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Overall Width | 7 3/8 in |
Overall Depth | 18 in |
Lead Size | 8 ft. |
Overall Height | 16 3/4 in |
Cable Length | 7 ft |
Description
Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 1700 A @ 12V, Charging Current @ Voltage 0.6 A @ 12V, Maintaining Current @ Voltage 0.6 A @14.9V, Manual, Battery Capacity 22 Ah, Cable Length 7 ft, Cable Wire Gauge 4 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 360 A @ 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITTYBILT 97-06 WRANGLER (TJ/LJ) FACTORY STYLE FRONT TOW HOOK - BLACK (7786)
- HUMMINBIRD HELIX 5 DI G2 Fishfinder (410200-1)
- ATTWOOD MARINE Attwood Deck Fill f/Pressure Relief Systems - Straight Body & Scalloped Stainless Steel Cap (99DFPVSS1S)
- VELVAC R.Head, Class C, U, Man, W, Na, Wt (714576)
- ASSOCIATED EQUIPMENT Booster Cable, 500A 12Ft, 5 AWG (6157)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Charging For Battery Voltage: 12 (6366)
- ASSOCIATED EQUIPMENT BATTERY 12/24 VOLT JUMP STARTER (AE6296)
- ASSOCIATED EQUIPMENT Battery Jump Starter, 12V (6127XL)
- ASSOCIATED EQUIPMENT Jump Starter, 12V, 400A, Max Voltage 500V (6256)
- ASSOCIATED EQUIPMENT KWIKSTART PRO USA MADE JUMP STRTR (AEKS400)
- ROADPRO In-Line AGC Fuse Holder, 14 ga. (RPPS-229)
- Associated Equipment Automotive Battery Equipment