Shop All Automotive Battery Accessories
Associated Equipment
Polarized Plug, 8 In, Red
Mfr # 610024
Zoro # G3988747
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Connection Material Tin Plated Copper
- Insulation Material Lexan
- Polarity negative. Positive
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated Equipment
- MFR # 610024
- Zoro # G3988747
- UPC # 094706064442
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 8 in |
Width | 3 in |
Depth | 1 1/2 in |
Overall Depth | 1 1/2 in |
Details
Item | Polarized Plug no Leads |
Color | Red |
Connection Material | Tin Plated Copper |
Insulation Material | Lexan |
Polarity | negative. Positive |
Connection Type | Plug-In |
For Use With | Mfr. No. 6146 |
Includes | Connector, Terminals |
Max. Amps | 800A |
Features | Fits 6146 |
Type | Polarized Plug for 6146 |
Material | Tin Plated Copper |
Maximum Voltage | 24V |
Maximum Current | 800A |
Compatible Product Type | Mfr. No. 6146 |
Insulation Type | Lexan |
Connection | Plug In |
Description
Polarized Plug no Leads, Maximum Current 800A, Color Red, Connection Type Plug-In, Connection Material Tin Plated Copper, Insulation Material Lexan, Features Fits 6146, Compatible Product Type Mfr. No. 6146, Gauge -, Includes Connector, Terminals, Length 8 in, Material Tin Plated Copper, Maximum Voltage 24V, Overall Depth 1 1/2 in, Polarity negative. Positive, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fusion Left Elbow, 1/0, 3/8", PK5 (141217-005)
- GATES Molded Heater Hose - Heater To Water Pump, 18084 (18084)
- CAMCO EvoFlex Drinking Water Hose, 50' (22596)
- AGS Brass compression union, 3/8, 10/bag (CFB-4)
- ASSOCIATED EQUIPMENT KWIKSTART PRO USA MADE JUMP STRTR (AEKS400)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 12, 24 (MIL6011)
- ASSOCIATED EQUIPMENT Battery Chrgr, 30 UL Rated Amps, (M) (6065)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (ESS6007B)
- ASSOCIATED EQUIPMENT Automatic Parallel Smart Charger, 14.9V (6066A)
- ASSOCIATED EQUIPMENT Battery Charger and Starter, Boosting, Charging and Maintaining, For Battery Voltage 6, 12 (US20)
- GROTE Electrical Repair Kit, 37Pc (83-6530)
- Associated Equipment Automotive Battery Accessories