Shop All Automotive Battery Accessories
Associated Equipment
Plug-In Polarized SS Socket, Heavy Duty
Mfr # 6149
Zoro # G2010596
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Material Stainless Steel
- Length 5 ft.
- Type Heavy Duty
- Connection Type Plug-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 6149
- Zoro # G2010596
- UPC # 099684002165
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 5 ft. |
Cable Length (Ft.) | 5 |
Cable Length | 5 ft |
Details
Amps | 800A |
Material | Stainless Steel |
Type | Heavy Duty |
Connection Type | Plug-in |
Gauge | 1 AWG |
Function | Flush Mounted Plug |
Item | Plug-In Polarized Stainless Steel Socket |
Max. Amps | 800 A |
Cable Color | Black |
Category Type | Battery and Charger Accessories |
Cable Connection Type | Crimped |
Cable Wire Gauge | 1 AWG |
Maximum Current | 800 A |
Cable Jacket Material | PVC/TPE |
Clamp Body Material | Steel |
Strength Rating | Commercial Duty |
Cable Jacket Color | Black |
Cable Wire Material | Copper |
Description
Plug-In Polarized Stainless Steel Socket, Cable Connection Type Crimped, Strength Rating Commercial Duty, Cable Wire Gauge 1 AWG, Maximum Current 800 A, Cable Length 5 ft, Cable Jacket Color Black, Cable Jacket Material PVC/TPE, Cable Wire Material Copper, Clamp Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2-15/16" to 3-5/8" Oil Filter Wrench Pliers (3368)
- STRONG ARM Hood Lift Support, 6545 (6545)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box (881047)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9802)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (9640)
- ASSOCIATED EQUIPMENT Heavy-Duty Fleet Battery Charger, Automatic Boosting, 6, 12, 18, 24 Volt, 400 Amp (6002B)
- ASSOCIATED EQUIPMENT Booster Cable, 500A 12Ft, 5 AWG (6157)
- ASSOCIATED EQUIPMENT Battery Charger and Starter, Boosting, Charging and Maintaining, For Battery Voltage 6, 12 (US20)
- ASSOCIATED EQUIPMENT Jump Start Set, Heavy Duty (6146)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (ESS6007B)
- SEACHOICE Lead Alloy Battery Terminal - Clamp Style 10 Pack, Universal (13720)
- Associated Equipment Automotive Battery Equipment