Shop All Automotive Battery Terminal Components & Parts
Associated Equipment
Lexan Plug, Gray, DC
Mfr # 6208
Zoro # G2010587
original price:
$48.69
5% off
new price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Connection Material Polycarbonate
- Connection Type Plug-In
- Insulation Material Polycarbonate
- Max. Amps 175A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 6208
- Zoro # G2010587
- UPC # 099684003292
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 4 13/16 in |
Height | 3 5/16 in |
Width | 4 7/16 in |
Overall Depth | 1 3/16 in |
Overall Height | 3 5/16 in |
Details
Item | Lexan Plug |
Color | Gray |
Connection Material | Polycarbonate |
Connection Type | Plug-In |
Insulation Material | Polycarbonate |
Max. Amps | 175A |
Polarity | DC |
Includes | Connector, Terminals |
Features | Polarized Plug Kit |
Maximum Current | 175A |
Maximum Voltage | 24V |
Housing Material | Polycarbonate |
Material | Polycarbonate Plastic |
Compatible Product Type | Quick Connect Sub Assemblies |
Contact Material | Polycarbonate |
Description
Lexan Plug, Maximum Current 175A, Color Gray, Connection Type Plug-In, Connection Material Polycarbonate, Housing Material Polycarbonate, Insulation Material Polycarbonate, Features Polarized Plug Kit, Compatible Product Type Quick Connect Sub Assemblies, Includes Connector, Terminals, Length 4 13/16 in, Material Polycarbonate Plastic, Maximum Voltage 24V, Overall Depth 1 3/16 in, Overall Height 3 5/16 in, Polarity DC, Width 4 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 1 qt Gear Oil Drip Can (VV831)
- CURT Hitch Lock, 2" Rcvr, Barbell, SS, 5/8", 23516 (23516)
- MEGUIARS WAX Cuts Through Moderate Surface Defects With Less Swirls Foam 7 Diameter Single (WRFC7)
- MIDWEST FASTENER #1157 Clear Glass Miniature Light Bulbs 8PK (65641)
- ASSOCIATED EQUIPMENT Battery Rack, 10 Batteries Capacity (6086)
- ASSOCIATED EQUIPMENT SIDE TERMINAL ADAPTERS-PAIR (AE6200)
- ASSOCIATED EQUIPMENT Polarized Socket, Black (605947)
- ASSOCIATED EQUIPMENT Polarized A/N Plug, Red, DC (6216)
- ASSOCIATED EQUIPMENT Side Terminal Adapter, PR (6200)
- ASSOCIATED EQUIPMENT Flush Mount Plug-in Receptacle, SS (6125)
- DORMAN 926-882 Positive Battery Terminal (926-882)
- Associated Equipment Automotive Battery Terminal Components & Parts