Shop All Automotive Battery Accessories
Associated Equipment
Jumper Cables, 500A, 15 ft.
Mfr # 6142
Zoro # G2010620
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500A
- Application Jumpstart Aircraft
- Material Copper
- Length 15 ft.
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated Equipment
- MFR # 6142
- Zoro # G2010620
- UPC # 099684004046
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 15 ft. |
Cable Length (Ft.) | 15 |
Cable Length | 15 ft |
Details
Amps | 500A |
Application | Jumpstart Aircraft |
Material | Copper |
Type | Heavy Duty |
Connection Type | Clamp, Plug |
Gauge | 5 AWG |
Category Type | Jumper Cables |
Item | Jumper Cables |
Cable Color | Black |
Function | Standard Jaw |
Max. Amps | 500 A |
Jaw Type | Standard Jaw |
Cable Connection Type | Crimped |
Maximum Current | 500 A |
Cable Wire Gauge | 5 AWG |
Strength Rating | Heavy Duty |
Cable Wire Material | Copper |
Cable Jacket Color | Black |
Description
Jumper Cables, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 5 AWG, Maximum Current 500 A, Jaw Type Standard Jaw, Cable Length 15 ft, Cable Jacket Color Black, Cable Wire Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VETUS Neutral Button Kit f/SICO -SISCO (RC01C)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (14-132)
- BALDWIN FILTERS Lube, 10-15/32 in. L x 4-1/4 in. dia. (B9604)
- ASTRO PNEUMATIC 90Ft/Lbs Torque Extension (788104)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Charging For Battery Voltage: 12 (6366)
- ASSOCIATED EQUIPMENT Battery Charger, Maintainer, 12V (ESS6100)
- ASSOCIATED EQUIPMENT Booster Cable, HD, 1 AWG, 20 ft, 800 Amps (6161)
- ASSOCIATED EQUIPMENT Heavy-Duty Fleet Battery Charger, Automatic Boosting, 6, 12, 18, 24 Volt, 400 Amp (6002B)
- ASSOCIATED EQUIPMENT Booster Cable, 500A 15Ft, 5 AWG (6159)
- ASSOCIATED EQUIPMENT $CHARGER 6/12/24V AGM 280 AMP CRANKING (AE6006AGM)
- ZEROSTART Battery Blanket - 80W 120V Tstat, 50in. (2800075)
- Associated Equipment Automotive Battery Accessories