Shop All Automotive Battery Accessories
Associated Equipment
Jumper Cables, 500 A, 25 ft., Heavy Duty
Mfr # 6141-25
Zoro # G2010648
original price:
$403.99
24% off
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500A
- Application Jumpstart Aircraft
- Material Copper
- Length 25 ft.
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated Equipment
- MFR # 6141-25
- Zoro # G2010648
- UPC # 099684004367
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 25 ft. |
Cable Length (Ft.) | 25 |
Cable Length | 25 ft |
Details
Amps | 500A |
Application | Jumpstart Aircraft |
Material | Copper |
Type | Heavy Duty |
Connection Type | Clamp, Plug |
Gauge | 5 AWG |
Cable Color | Black |
Item | Jumper Cables |
Max. Amps | 500 A |
Category Type | Jumper Cables |
Function | Standard Jaw |
Jaw Type | Standard Jaw |
Maximum Current | 500 A |
Cable Connection Type | Crimped |
Plug Housing Material | Polycarbonate |
Strength Rating | Heavy Duty |
Cable Wire Material | Copper |
Cable Wire Gauge | 5 AWG |
Cable Jacket Color | Black |
Description
Jumper Cables, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 5 AWG, Maximum Current 500 A, Jaw Type Standard Jaw, Cable Length 25 ft, Cable Jacket Color Black, Cable Wire Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PERKINS 185046320 ALTERNATOR (185046320 ALTERNATOR)
- GATES Hi-Power II PowerBand V-Belts, 3/B81 (3/B81)
- KNAPE & VOGT Knape & Vogt Kv8400 B26 26 In. Full Extension Precision Drawer Slide - Anochrome (KV8400 B26)
- PLANO Extra Large Dry Storage Removable Shelf (181250)
- ASSOCIATED EQUIPMENT KWIKSTART PRO USA MADE JUMP STRTR (AEKS400)
- ASSOCIATED EQUIPMENT Jump Start Set, Heavy Duty (6146)
- ASSOCIATED EQUIPMENT Booster Cable, HD, 1 AWG, 20 ft, 800 Amps (6161)
- ASSOCIATED EQUIPMENT Jump Starter, 12V, 400A, Max Voltage 500V (6256)
- ASSOCIATED EQUIPMENT Booster Cable, HD, 1 AWG, 25 ft, 800 Amps (6163)
- ASSOCIATED EQUIPMENT Booster Cable, 800 A, 15 ft., Heavy Duty (6162)
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Red (23PC42)
- Associated Equipment Automotive Battery Accessories