Shop All Automotive Battery Accessories
Associated Equipment
Jumper Cables, 500 A, 15 ft., Heavy Duty
Mfr # 6141
Zoro # G2010639
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500A
- Application Jumpstart Aircraft
- Material Copper
- Length 15 ft.
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 6141
- Zoro # G2010639
- UPC # 099684003643
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 15 ft. |
Cable Length | 15 ft |
Cable Length (Ft.) | 15 |
Details
Amps | 500A |
Application | Jumpstart Aircraft |
Material | Copper |
Type | Heavy Duty |
Connection Type | Clamp |
Gauge | 5 AWG |
Function | Standard Jaw |
Max. Amps | 500 A |
Item | Jumper Cables |
Category Type | Jumper Cables |
Cable Color | Black |
Jaw Type | Standard Jaw |
Plug Housing Material | Polycarbonate |
Cable Jacket Color | Black |
Strength Rating | Heavy Duty |
Maximum Current | 500 A |
Cable Wire Gauge | 5 AWG |
Cable Connection Type | Crimped |
Cable Wire Material | Copper |
Description
Jumper Cables, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 5 AWG, Maximum Current 500 A, Jaw Type Standard Jaw, Cable Length 15 ft, Cable Jacket Color Black, Cable Wire Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1-1/8 Diameter x 6-1/4 Inch Usable Length (66130)
- PARKER Air Brake Tubing, 3/4 In. OD, Blk (1120-12B-BLK-100)
- WIX FILTERS AGCO/NEW HOLLAND/CASE/MCCORMICK EQUIPMEN (57488)
- PERKO Fold Down White All-Round Light 14-1/8 Inch (1637DP0CHR)
- ASSOCIATED EQUIPMENT Booster Cable Replacement Clamps, 400A (6199)
- ASSOCIATED EQUIPMENT Battery Charger and Starter, Boosting, Charging and Maintaining, For Battery Voltage 6, 12 (US20)
- ASSOCIATED EQUIPMENT Wheeled Battery Charger, Automatic, For Battery Voltage: 12 (6127)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Charging For Battery Voltage: 12 (6366)
- ASSOCIATED EQUIPMENT Booster Cable, 500A 20Ft, 4 AWG (6160)
- ASSOCIATED EQUIPMENT Smart Charger, W/Power Supply, 12V, 20/25A (9425)
- NOCO Portable Power Pack, 7-45/64" W, 12VDC (GB20)
- Associated Equipment Automotive Battery Accessories