Shop All Automotive Battery Accessories
Associated Equipment
Jump Start Kit, 25 ft.
Mfr # 6118
Zoro # G4218383
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500A
- Application Professional
- Includes Insulated Clamps, SB175 Connector with Cover, Side Terminal Adaptors, Tangle-Free Twin Extruded Cable
- Material Steel/Copper
- Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated Equipment
- MFR # 6118
- Zoro # G4218383
- UPC # 099684000611
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 25 ft. |
Cable Length | 25 ft |
Cable Length (Ft.) | 25+4 |
Description
Plug-In Booster Cable Set, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 4 AWG, Maximum Current 500 A, Jaw Type Standard Jaw, Cable Length 25 ft, Cable Jacket Color Black, Cable Jacket Material PVC/TPE, Cable Wire Material Copper, Clamp Body Material Steel, Includes Insulated Clamps, SB175 Connector with Cover, Side Terminal Adaptors, Tangle-Free Twin Extruded Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 25 Mm Low Profile Filter Socket (13280)
- GROTE Brute Hammer Crimper (84-9087)
- VELVAC Primary Wire 16 Ga X 100' Yellow (051125)
- MOTORCRAFT 15 Ford Transit Element Asy-Air, Fa1916 (FA1916)
- ASSOCIATED EQUIPMENT Battery Jump Starter, 12V (MSK6211)
- ASSOCIATED EQUIPMENT Plug-In Polarized SS Socket, Heavy Duty (6149)
- ASSOCIATED EQUIPMENT Jump Starter, 12V, 400A, Max Voltage 500V (6256)
- ASSOCIATED EQUIPMENT Heavy Duty Clamp, 500A, Red/Black, PR (6202)
- ASSOCIATED EQUIPMENT Jump Start Set, Heavy Duty (6146)
- ASSOCIATED EQUIPMENT Battery Charger and Starter, Boosting, Charging and Maintaining, For Battery Voltage 6, 12 (US20)
- ROADPRO MINI Fuses, 30A, PK5 (RPMINI30)
- Associated Equipment Automotive Battery Equipment