Shop All Automotive Battery Terminal Components & Parts
Associated Equipment
Flush Mount Plug-in Receptacle, SS
Mfr # 6125
Zoro # G4013457
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga.
- For Use With Plug-in Booster Cables
- Color Stainless Steel
- Connection Material Tin Plated Copper
- Connection Type Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 6125
- Zoro # G4013457
- UPC # 099684001328
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 3 3/4 in |
Width | 6 1/4 in |
Depth | 2 in |
Overall Depth | 2 in |
Overall Height | 5 ft |
Cable Length | 5 ft |
Details
Item | Flush Mount Plug-in Receptacle |
Gauge | 18 ga. |
For Use With | Plug-in Booster Cables |
Color | Stainless Steel |
Connection Material | Tin Plated Copper |
Connection Type | Plug-In |
Insulation Material | Lexan |
Connection | Plug In |
Housing Material | Stainless Steel |
Includes | 5 ft. 4 AWG Leads with Copper Ring Terminals |
Features | For Model 6139 System; Cir Mil Copper Jacket: 41,300 T-94; Vehicle Connection Length: 5' |
Type | Flush Mount Plug-In Receptacle |
Maximum Voltage | 24V |
Compatible Product Type | Mfr. No. 6139 |
Attachment Type | Side, Top |
Material | Stainless Steel |
Maximum Current | 400A |
Insulation Type | Lexan |
Description
Flush Mount Plug-in Receptacle, Maximum Current 400A, Color Silver, Connection Type Plug-In, Connection Material Tin Plated Copper, Housing Material Stainless Steel, Insulation Material Lexan, Features Flush Mount 5 ft 4 AWG Tangle-Free Dual Extruded Cable, Attachment Type Side, Top, Cable Length 5 ft, Compatible Product Type Mfr. No. 6139, Gauge 18 ga, Includes 5 ft 4 AWG Leads with Copper Ring Terminals, Length 3 3/4 in, Material Stainless Steel, Maximum Voltage 24V, Overall Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/4 x 2-7/16 x 1/4", CRW1, NBR (12631)
- LIPPERT RETAIL PACKAGING-GLOW IN THE DARK STEP TREAD-6IN X 21IN (379600)
- WESTWARD Creeper, 250lb, 4-3/4"H, 35-7/16"L, 16-3/4"W (793LF6)
- VALTERRA Valterra T1009 Flanged Valve Fitting - 3" Bayonet Flange (T1009)
- ASSOCIATED EQUIPMENT Polarized A/N Plug, Red, DC (6216)
- ASSOCIATED EQUIPMENT Battery Rack, 10 Batteries Capacity (6086)
- ASSOCIATED EQUIPMENT SIDE TERMINAL ADAPTERS-PAIR (AE6200)
- ASSOCIATED EQUIPMENT Polarized Socket, Black (605947)
- ASSOCIATED EQUIPMENT Lexan Plug, Gray, DC (6208)
- ASSOCIATED EQUIPMENT Side Terminal Adapter, PR (6200)
- GROTE Battery Cable, 4 ga., 3/8 In., 16In L (84-9227)
- Associated Equipment Automotive Battery Terminal Components & Parts