Shop All Automotive Battery Terminal Components & Parts
Associated Equipment
Door for 6139, 6137, and 6125
Mfr # 605949
Zoro # G4197112
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20 ga
- For Use With Plug-in Booster Cables, mfr numbers 6139, 6137, and 6125
- Color Silver
- Connection Type Plug-In
- Features Fits Associated 6139, 6137, and 6125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 605949
- Zoro # G4197112
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 1 1/4 in |
Width | 2 in |
Details
Item | Door |
Gauge | 20 ga |
For Use With | Plug-in Booster Cables, mfr numbers 6139, 6137, and 6125 |
Color | Silver |
Connection Type | Plug-In |
Features | Fits Associated 6139, 6137, and 6125 |
Includes | Hinge, Mounting Screws |
Housing Material | Stainless Steel |
Type | Door |
Material | Stainless Steel |
Compatible Product Type | Mfr. No. 6139, 6137, and 6125, Plug-In Booster Cables |
Description
Door, Color Silver, Connection Type Plug-In, Housing Material Stainless Steel, Features Fits Associated 6139, 6137, and 6125, Compatible Product Type Mfr. No. 6139, 6137, and 6125, Plug-In Booster Cables, Gauge 20 ga, Includes Hinge, Mounting Screws, Length 1 1/4 in, Material Stainless Steel, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Green Scuff Pads - 4.5" X 6" - 10 Pads/Pack, Medium Coarse (HT-4510)
- STEELCRAFT AUTOMOTIVE HD Replacement Front Bumper, Semi-gloss Black, Fit 2015-2017 Ford F150 (HD11410RCC)
- BUYERS PRODUCTS D-RING, 1/2inFORGED, W/2HL BRKT, ZN, SPCL (B38ZWPKGD)
- BLACKJACK TIRE SUPPLIES 4 Needle (BLJRN-234)
- ASSOCIATED EQUIPMENT Lexan Plug, Gray, DC (6208)
- ASSOCIATED EQUIPMENT Side Terminal Adapter, PR (6200)
- ASSOCIATED EQUIPMENT Battery Rack, 10 Batteries Capacity (6086)
- ASSOCIATED EQUIPMENT Polarized A/N Plug, Red, DC (6216)
- ASSOCIATED EQUIPMENT SIDE TERMINAL ADAPTERS-PAIR (AE6200)
- ASSOCIATED EQUIPMENT Polarized Socket, Black (605947)
- QUICKCABLE Lead Add-On Connector, Pos, PK5 (5350-005P)
- Associated Equipment Automotive Battery Terminal Components & Parts