Shop All Automotive Battery Terminal Components & Parts
Associated Equipment
Clamp, Blue/Red, AC/DC
Mfr # 6043
Zoro # G2010569
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 6042 Battery Tester, Mfr. No. 6044C System Tester
- Color Blue/Red
- Connection Material Polycarbonate
- Attachment Type Clamp or PSA
- Max. Amps 1000A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 6043
- Zoro # G2010569
- UPC # 099684003377
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 10 33/64 in |
Width | 4 39/64 in |
Height | 2 in |
Size | 10 33/64 in L x 4 39/64 in W x 2 in H |
Overall Length | 10 1/2 in |
Overall Width | 4 5/8 in |
Description
Clamp, Application Accurate Measurement of Current Sources Up to 1,000 Amps, Checking Starter Draw and Alternator Output or Parasitic Battery Drain Testing, Tool Type Inductive Clamp, Material Plastic, Overall Length 10 1/2 in, Overall Width 4 5/8 in, Vehicle Make/Model/Year Universal, Fits Battery Type 1,000 A, Handle Material Plastic, Includes 200/1,000 A, Size 10 33/64 in L x 4 39/64 in W x 2 in H, Spreading Range 2 1/5 in x 2 3/4 in, Vehicle Model Universal, Vehicle Model Year Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL START OBD2 Memory Saver Accessory (71)
- AGS Splice-Lok A/C Repair Block-Off Body/Nut (ACR060K) (ACR-060K)
- MOBIL 1 qt Gear Oil Drip Can Amber (102508)
- CURT Clevis Grab Hook, 1/4", 81502 (81502)
- ASSOCIATED EQUIPMENT Battery Rack, 10 Batteries Capacity (6086)
- ASSOCIATED EQUIPMENT Side Terminal Adapter, PR (6200)
- ASSOCIATED EQUIPMENT SIDE TERMINAL ADAPTERS-PAIR (AE6200)
- ASSOCIATED EQUIPMENT Polarized A/N Plug, Red, DC (6216)
- ASSOCIATED EQUIPMENT Polarized Socket, Black (605947)
- ASSOCIATED EQUIPMENT Flush Mount Plug-in Receptacle, SS (6125)
- QUICKCABLE Red Top Post Straight Clamp, 4-6 Ga, PK5 (5704-005R)
- Associated Equipment Automotive Battery Equipment