Shop All Automotive Battery Accessories
Associated Equipment
Booster Cable, 800 A, 15 ft., Heavy Duty
Mfr # 6162
Zoro # G2010709
original price:
$406.99
18% off
new price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Includes Insulated Safety Clamps with Copper Jaws
- Material Copper
- Length 15 ft.
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 6162
- Zoro # G2010709
- UPC # 099684000765
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 15 ft. |
Cable Length (Ft.) | 15 |
Cable Length | 15 ft |
Details
Amps | 800A |
Includes | Insulated Safety Clamps with Copper Jaws |
Material | Copper |
Type | Heavy Duty |
Connection Type | Clamp |
Gauge | 1/0 AWG |
Category Type | Jumper Cables |
Item | Booster Cable |
Function | Standard Jaw |
Charger Function | Boosting |
Cable Color | Black |
Max. Amps | 800 A |
Copper (AWG/kcmil) | 1/0 |
Jaw Type | Standard Jaw |
Cable Wire Gauge | 1/0 AWG |
Cable Jacket Color | Black |
Maximum Current | 800 A |
Cable Wire Material | Copper |
Cable Connection Type | Crimped |
Strength Rating | Commercial Duty |
Description
Booster Cable, Cable Connection Type Crimped, Strength Rating Commercial Duty, Cable Wire Gauge 1/0 AWG, Maximum Current 800 A, Jaw Type Standard Jaw, Cable Length 15 ft, Cable Jacket Color Black, Cable Wire Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Front Mount Hitch w/2" Receiver, 31069 (31069)
- WIX FILTERS Air Filter #Wix 49437 (49437)
- DONALDSON Hydraulic Filter, Cartridge, P163903 (P163903)
- JPW INDUSTRIES Bash Bead Breaking Wedge 11 Lb. He (51136)
- ASSOCIATED EQUIPMENT Booster Cable, HD, 1 AWG, 25 ft, 800 Amps (6163)
- ASSOCIATED EQUIPMENT Booster Cable, 500A 15Ft, 5 AWG (6159)
- ASSOCIATED EQUIPMENT Automatic Parallel Smart Charger, 14.9V (6066A)
- ASSOCIATED EQUIPMENT $CHARGER 6/12V AGM 265 AMP CRANKING (AE6009AGM)
- ASSOCIATED EQUIPMENT Heavy-Duty Fleet Battery Charger, Automatic Boosting, 6, 12, 18, 24 Volt, 400 Amp (6002B)
- ASSOCIATED EQUIPMENT Heavy Duty Clamp, 800A, Red/Black (6205)
- BATTERY DADDY Battery Daddy Storage (BADA-MC4)
- Associated Equipment Automotive Battery Equipment