Shop All Battery Testers
Associated Equipment
Battery Tester, Digital, 6 to 12V, 125A
Mfr # 6030
Zoro # G2010745
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handheld
- Load Ranges 125 A
- Voltage Range 12V
- Probe Metal
- Height (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated Equipment
- MFR # 6030
- Zoro # G2010745
- UPC # 099684001502
- Country of Origin United States
- Category Battery Testers
Dimensions
Height (In.) | 11 in |
Depth (In.) | 7 in |
Width (In.) | 6 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 6 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 7 in |
Overall Height | 11 in |
Details
Item | Battery Tester |
Type | Handheld |
Load Ranges | 125 A |
Voltage Range | 12V |
Probe | Metal |
Display | Digital |
Product Type | Battery Load Tester |
Load Amperage | 125 A |
Batteries Tested | 12V |
Maximum Cold Cranking Amperage | 1,000 A |
Maximum Input Voltage | 12 V DC |
Includes Tester Batteries | Yes |
Minimum Cold Cranking Amperage | 100 A |
Display Type | Digital |
Minimum Input Voltage | 12 V DC |
Description
Battery Tester, Product Type Battery Load Tester, Overall Width 6 in, Overall Height 11 in, Overall Depth 7 in, Batteries Tested 12V, Load Amperage 125 A, Maximum Input Voltage 12 V DC, Minimum Input Voltage 12 V DC, Maximum Cold Cranking Amperage 1,000 A, Minimum Cold Cranking Amperage 100 A, Display Type Digital, Includes Tester Batteries Yes, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carrying Case, Hard, 7.3 x10.4 x 3.2 In (4WTA1)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/2"LM, 316SS (PRO-301L-402E)
- TSI ALNOR Air Velocity Probe, With Temp and RH (966)
- B&K PRECISION DC Power Supply, 0 to 30A, 1 to 32V (1901B)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V, 1000A (6036B)
- ASSOCIATED EQUIPMENT System Tester, Digital, Resistance (12-1015)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 12 to 24V, 125A (6024)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 500 Amps (6042)
- ASSOCIATED EQUIPMENT Replacement Thermal Printer Paper, PK4 (611305)
- ASSOCIATED EQUIPMENT CARBON PILE LOAD TESTER 500 AMP (AE6034)
- AMPROBE Battery Tester, Analog, 1.5 to 9V (BAT-250)
- Associated Equipment Battery Testers