Shop All Battery Testers
Associated Equipment
Battery Tester, Analog, 6 to 12V, 1000A
Mfr # 6036B
Zoro # G2010727
Free Shipping & Returns
$1,605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical
- Load Ranges 1,000 A
- Voltage Range 6 to 12V
- Height (In.) 18 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated Equipment
- MFR # 6036B
- Zoro # G2010727
- UPC # 099684000512
- Country of Origin United States
- Category Battery Testers
Dimensions
Height (In.) | 18 in |
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 18 in |
Width (In.) | 18 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 18 in |
Details
Item | Battery Tester |
Type | Electrical |
Load Ranges | 1,000 A |
Voltage Range | 6 to 12V |
Probe | Metal |
Display | Analog |
Product Type | Battery Load Tester |
Maximum Cold Cranking Amperage | 2,000 A |
Digital Display Screen Type | No Display |
Minimum Cold Cranking Amperage | 100 A |
Minimum Input Voltage | 6 V DC |
Includes Tester Batteries | Yes |
Display Type | Analog |
Batteries Tested | 12V, 6V |
Load Amperage | 1,000 A |
Maximum Input Voltage | 12 V DC |
Description
Battery Tester, Product Type Battery Load Tester, Overall Width 18 in, Overall Height 18 in, Overall Depth 18 in, Batteries Tested 12V, 6V, Load Amperage 1,000 A, Maximum Input Voltage 12 V DC, Minimum Input Voltage 6 V DC, Maximum Cold Cranking Amperage 2,000 A, Minimum Cold Cranking Amperage 100 A, Display Type Analog, Includes Tester Batteries Yes, Digital Display Screen Type No Display, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Steel, Black (4CEY3)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158E)
- WINTERS Tridicator2.5 0/75 psi/Kpa 70/320 F/C, Cb (TTD404)
- UNITED SCIENTIFIC Digital Stopwatch (STOPWD)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 12 to 24V, 125A (6030DV)
- ASSOCIATED EQUIPMENT Variable Load Tester, Digital, 600 Amps (6039)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V, 125A (6031)
- ASSOCIATED EQUIPMENT Battery Tester 6/12V 125/60A Dual Load (AE6028DL)
- ASSOCIATED EQUIPMENT Battery Tester, 14-3/4"D, 15" H, Steel, 15"W (7136R)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 500 Amps (6042)
- IPA 4/5 Pin Towing Maintenance Kit (8026)
- Associated Equipment Battery Testers