Shop All Battery Testers
Associated Equipment
Battery Tester, Analog, 125 Amps
Mfr # 6029
Zoro # G6623827
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Load Ranges 125 A
- Voltage Range 0 to 16V
- Works With 6V and 12V Batteries
- Cold Cranking Amps 400 to 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated Equipment
- MFR # 6029
- Zoro # G6623827
- UPC # 099684000550
- Country of Origin United States
- Category Battery Testers
Dimensions
Width (In.) | 6 in |
Depth (In.) | 7 in |
Height (In.) | 11 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 6 in |
Overall Height | 11 in |
Overall Depth | 7 in |
Manufacturer Warranty Length | 1 yr |
Description
Battery Tester, Product Type Battery Tester, Overall Width 6 in, Overall Height 11 in, Overall Depth 7 in, Batteries Tested 12V, 6V, Load Amperage 125 A, Maximum Input Voltage 16 V DC, Minimum Input Voltage 0 V DC, Maximum Cold Cranking Amperage 1,000 A, Minimum Cold Cranking Amperage 400 A, Display Type Analog, Includes Tester Batteries Yes, Digital Display Screen Type No Display, Manufacturer Warranty Length 1 yr, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 38In L (LG-38R)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254S)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- LASCAR Thermocouple Temperature, 4.64" D, 1.06" H (EL-USB-TC)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 12 to 24V, 125A (6030DV)
- ASSOCIATED EQUIPMENT CARBON PILE LOAD TESTER 500 AMP (AE6034)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 6 to 12V, 125A (6030)
- ASSOCIATED EQUIPMENT Replacement Thermal Printer Paper, PK4 (611305)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V, 125A (6031)
- ASSOCIATED EQUIPMENT Variable Load Tester, Digital, 600 Amps (6039)
- WESTWARD Battery Tester, 50 to 500A, 12V, Analog (34NK65)
- Associated Equipment Battery Testers