Shop All Automotive Battery Terminal Components & Parts
Associated Equipment
Battery Rack, 10 Batteries Capacity
Mfr # 6086
Zoro # G2423657
product price: $876.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- Used For Charge Multiple Batteries
- Length (In.) 40 in
- Type Battery Charging Rack
- Size 32 sq ft
- Capacity 10 Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 6086
- Zoro # G2423657
- UPC # 099684000604
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length (In.) | 40 in |
Size | 32 sq ft |
Cable Lengths | 6 ft |
Overall Depth | 12 in |
Overall Height | 48 in |
Overall Length | 48 in |
Details
Item | Battery Rack |
Used For | Charge Multiple Batteries |
Type | Battery Charging Rack |
Capacity | 10 Batteries |
Includes | 6 ft. Cables to Connect to Charger |
Features | Acid Resistant Shelves; Insulated Storage Bars and Connections; 10 Pairs DC Charging Leads; 36” Long Insulated Safety Clamps |
Resistance Properties | Acid-Resistant |
Shelf Material | Acid Resistant Particle Board |
Number of Clamp Sets | 10 |
Battery Capacity | 15 |
Stand Material | Steel |
Maximum Current | 300 A |
Description
Battery Rack, Overall Length 48 in, Overall Depth 12 in, Overall Height 48 in, Battery Capacity 15, Shelf Material Acid Resistant Particle Board, Stand Material Steel, Number of Clamp Sets 10, Cable Lengths 6 ft, Maximum Current 300 A, Includes (3) 1/8 In Polypropylene Sheets On Shelves to Protect From Damage, Resistance Properties Acid-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP6-120R)
- REDHORSE HOSE ENDS 6 AN Hose 6 AN Outlet Straight PTFE Reusable Anodized Black Aluminum Single (1200-06-2)
- BETTER BUILT SINGLE LID TRUCK TOOL CHEST, BLACK, 56INLX20INWX18INH (62210098)
- SPYKER SPREADERS 120lb PRO Electric Spreader (S80-12010)
- ASSOCIATED EQUIPMENT SIDE TERMINAL ADAPTERS-PAIR (AE6200)
- ASSOCIATED EQUIPMENT Polarized A/N Plug, Red, DC (6216)
- ASSOCIATED EQUIPMENT Polarized Socket, Black (605947)
- ASSOCIATED EQUIPMENT Lexan Plug, Gray, DC (6208)
- ASSOCIATED EQUIPMENT Flush Mount Plug-in Receptacle, SS (6125)
- ASSOCIATED EQUIPMENT Side Terminal Adapter, PR (6200)
- QUICKCABLE Contact, Crimp Type, 1/0 AWG, PK5 (123107-525-005)
- Associated Equipment Automotive Battery Terminal Components & Parts