Shop All Automotive Battery Accessories
Associated Equipment
Battery Jump Starter, 12V
Mfr # 6127XL
Zoro # G4018500
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1100A
- Application Remote Battery Charger, Up to 1100A Cranking Power
- Includes Clamp Bar for Clamp Storage
- Material Steel
- Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 6127XL
- Zoro # G4018500
- UPC # 099684005319
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Overall Width | 15 1/2 in |
Cable Length | 8 ft |
Overall Depth | 18 in |
AC Cord Length | 6 ft 6 in |
Overall Height | 30 in |
Lead Size | 4 AWG |
Power Cord Length | 6 1/2 ft |
Description
Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage 1100 A @ 12V, Charging Current @ Voltage 10 A @ 12V, Cable Length 8 ft, Cable Wire Gauge 4 AWG, Charge Type Manual On/Off, Charger Function Boosting, Cold Cranking Current @ Voltage 1100 A @ 12V, Connector Type Alligator Clip, Housing Material Steel, Includes Clamp Bar for Clamp Storage, Includes Test Feature No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1" NPT Stainless Steel In-Line Ball Valve (IBV-1000-S)
- BALDWIN FILTERS Air Filter, 5-29/32 x 2 in. (PA4180)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/32 x 7-7/32 In (PF7896)
- WAI GLOBAL WIPER MOTOR, WPM2105 (WPM2105)
- ASSOCIATED EQUIPMENT Jump Start Kit, 25 ft. (6118)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (ESS6007B)
- ASSOCIATED EQUIPMENT Jump Starter, 12/24V, 720A, Max Voltage 500 (6296)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (9640)
- ASSOCIATED EQUIPMENT Booster Cable, 500A 15Ft, 5 AWG (6159)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Charging For Battery Voltage: 12 (6366)
- MOROSO CONNECTOR, THRU PANEL, RED (74144)
- Associated Equipment Automotive Battery Equipment