Shop All Automotive Battery Chargers
Associated Equipment
Battery Charger, Output 70/60A, Automatic
Mfr # 6009AGM
Zoro # G8650833
product price: $775.61
/ea
Free Shipping & Returns
$775.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Work Truck
- Standards CSA
- Automatic/Manual Automatic
- Charger Function Boosting, Charging
- Charge Type Timer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 6009AGM
- Zoro # G8650833
- UPC # 099684007160
- Country of Origin United States
- Category Automotive Battery Chargers
Dimensions
Charger Height | 17.3 in |
Charger Depth | 26.5 in |
Charger Width | 16.5 in |
Description
Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, EFB, LED Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 265 A @ 12V, Charging Current @ Voltage 60 A @ 12V, 70 A @ 6V, Maintaining Current @ Voltage 60 A @ 12V, 70 A @ 6V, Charge Type Timer, Charger Function Boosting, Charging, Cold Cranking Current @ Voltage 265 A @ 12V, Connector Type Alligator Clip, Includes Clamp Bar for Clamp Storage, Stop/Go Light for Polarity Indication
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR Air Filter, For 2015-2022 Chevrolet Colorado GMC Canyon, 3PK (K57-100612)
- BANDO Auto Serpentine Belt, 8Pk2075 (8PK2075)
- GUNK Brake Cleaner and Degreaser, 14.00 oz. (M705)
- CARTER FUEL PUMPS Electric Fuel Pump, P90021 (P90021)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Automatic (6012AGM)
- ASSOCIATED EQUIPMENT ASSOCIATED EQUIPMENT 6002B 6 12 24 Volt Fleet Charger (AS6002B)
- ASSOCIATED EQUIPMENT $CHARGER / ANALYZER 12/24 200A BOOST (AEESS6011)
- ASSOCIATED EQUIPMENT KWIK START PRO ELITE 12V CHARGER (AE6127XL)
- ASSOCIATED EQUIPMENT Battery Charger, Output 70/35A, Automatic (6006AGM)
- ASSOCIATED EQUIPMENT KWIKSTART 850 ON WHEELS (AE6127)
- ACCUFORM BATTERY CHANGING STATION PSB721XMA (PSB721XMA)
- Associated Equipment Automotive Chargers, Jumpers & Accessories