Shop All Battery Chargers
Associated Equipment
Battery Charger, Output 10.8V, Input 12.2A
Mfr # IBC6008MSK
Zoro # G9137604
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charge Type Smart
- For Battery Voltage 12 V DC
- Charging Amps @ Voltage 60A @ 12V
- Timer Microprocessor Controlled
- Charger Input Voltage 105 to 130VAC
Product Information
- Brand Associated Equipment
- MFR # IBC6008MSK
- Zoro # G9137604
- UPC # 099684006989
- Country of Origin United States
- Category Battery Chargers
Dimensions
Power Cord Length | 6 ft |
Charger Depth | 26.5 in |
Charger Height | 17.3 in |
Charger Width | 16.5 in |
Details
Description
Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lithium, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage 270 A @ 12V, Charging Current @ Voltage 60 A @ 12V, Maintaining Current @ Voltage 60 A @15.5 V, Charge Type Smart, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 260 A @ 7.2V, 60 A @ 13.8V, Connector Type Alligator Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for DURA12-14F2 - 2PK (MAX3942554)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Permobil C500, C500RS, C500VS (ML75-12INT119)
- EXELL BATTERY Emergency Lighting Battery For Prescolite E82082100 Interstate NIC0099 (EBE-30)
- ASSOCIATED EQUIPMENT Electric Timer Upgrade Kit 120 Minute 120 Vac (611254)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Input 12.2A, Automatic/Manual: Manual (IBC6008)
- ASSOCIATED EQUIPMENT Associated Equipment ASO-6010B Heavy Duty Commercial Portable Battery Charger (ASO-6010B)
- ASSOCIATED EQUIPMENT Pointer Knob (603147)
- ASSOCIATED EQUIPMENT Associated Equipment ASO-3055A 6 - 12V Full Rate 10 - 2 - 50A Portable Smart Charger (ASO-3055A)
- ASSOCIATED EQUIPMENT Rotary Switch 4 Position Chily (Replaces 605675) (611187)
- MOBILE WARMING 12V Battery Charger, 1.6A, Single (ASA16U17)
- Associated Equipment Battery Chargers