Shop All Automotive Battery Accessories
This Product is Discontinued
Associated Equipment
Battery Charger, Manual Boosting, Charging For Battery Voltage: 6, 12, 24 (Discontinued)
Mfr # 6006
Zoro # G0565796
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 70/65/30A @ 6/12/24V
- Application Battery Charging
- Material Steel/Copper
- Type Heavy Duty Commercial Fleet Charger
- Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated Equipment
- MFR # 6006
- Zoro # G0565796
- UPC # 099684000413
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
AC Cord Length | 7 ft. |
Overall Height | 32-1/2" |
Lead Size | 6-1/2" |
Overall Depth | 12-1/2" |
Cable Length | 7 ft. |
Overall Width | 15-1/2 |
Description
Fleet Battery Charger, Automatic/Manual Manual, For Battery Voltage 6, 12, 24, Cable Length 7 ft, Charge Type Timer, Charger Function Boosting, Charging, Input Voltage 120V AC, Overall Depth 12 1/2 in, Overall Height 32 1/2 in, Overall Width 15-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.