Shop All Automotive Battery Accessories
Associated Equipment
Battery Charger, Maintainer, 12V
Mfr # ESS6100
Zoro # G103927461
product price: $1,613.96
/ea
Free Shipping & Returns
$1,613.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 12 V DC
- Overall Depth 13 3/4 in
- Standards OE Approved
- Overall Width 19 in
- Portable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # ESS6100
- Zoro # G103927461
- UPC # 099684007269
- Country of Origin France
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 13 3/4 in |
Overall Width | 19 in |
Cable Length | 8.5 ft |
Overall Height | 9 1/4 in |
Power Cord Length | 8 ft |
Description
Battery Charger and Maintainer, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Lithium, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage 100 A @ 12V, Charging Current @ Voltage 100A @ 12V, Maintaining Current @ Voltage 100A @ 12V, Cable Length 8.5 ft, Cable Wire Gauge 4 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Cold Cranking Current @ Voltage 100A @ 12V, Connector Type Angled Clamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS Uy6:Copper Plus Small Eng Pr-Each/Bx-8,842 (842)
- WALKER EXHAUST EXHAUST Y PIPE (40202)
- CRESCENT 180 Piece 1/4" and 3/8" Drive 6 Point SAE/Metric Professional Tool Set (CTK180)
- STAR BRITE BRUSH MED WASH 8""BLUE (40011)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (ESS6008)
- ASSOCIATED EQUIPMENT Battery Jump Starter, 12V (6127XL)
- ASSOCIATED EQUIPMENT Smart Charger, W/Power Supply, 12V, 20/25A (9425)
- ASSOCIATED EQUIPMENT Battery Chrgr, 30 UL Rated Amps, (M) (6065)
- ASSOCIATED EQUIPMENT Automatic Parallel Smart Charger, 14.9V (6066A)
- ASSOCIATED EQUIPMENT Battery Charger, Manual Boosting, Charging For Battery Voltage: 6, 12, 24 (6010B)
- GROTE Sxl Wire, 16 Gauge, Red, 100 ft. Spool (87-2000)
- Associated Equipment Automotive Battery Equipment