Shop All Automotive Battery Accessories
Associated Equipment
Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12
Mfr # ESS6008MSK
Zoro # G5895924
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A @ 12V
- Application Battery Charging and Maintence
- Includes 15A Memory Saver Port and OBDII Cable, Clamp Bar for Clamp Storage, Dead Battery Override Control
- Material Steel
- Type Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # ESS6008MSK
- Zoro # G5895924
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 12 3/4 in |
Overall Height | 33 in |
Lead Size | 4 AWG |
AC Cord Length | 6 ft |
Overall Width | 15 1/2 in |
Cable Length | 6 ft |
Power Cord Length | 6 ft |
Description
Battery Charger and Starter, Charger Style Wheeled, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage 270 A @ 12V, Charging Current @ Voltage 60 A @ 12V, Maintaining Current @ Voltage 15 A @ 12V, Cable Length 6 ft, Cable Wire Gauge 4 AWG, Charge Type Smart, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 270 A @ 12V, Connector Type Alligator Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LED REPLACEMENT BULB (94791-4)
- HOPKINS Thaws Frozen Locks and Lubricates Lock Cylinder 185 ml Retail Package on Clip Strip 12 Pieces (22-5-00500-SZCS12)
- BALDWIN FILTERS Air Filter, 11-15/32 x 13-1/2 in. (RS3508)
- HALTEC Truck/Bus Tire Valve, 1 1/2 In, PK25 (TV-501A-25)
- ASSOCIATED EQUIPMENT $CHARGER 6/12/24V AGM 280 AMP CRANKING (AE6006AGM)
- ASSOCIATED EQUIPMENT Heavy Duty Clamp, 800A, Red/Black (6205)
- ASSOCIATED EQUIPMENT Booster Cable, 400A 12Ft, 5 AWG (6156)
- ASSOCIATED EQUIPMENT Battery Charger, Manual Boosting, Charging For Battery Voltage: 6, 12, 24 (6010B)
- ASSOCIATED EQUIPMENT BATTERY 12/24 VOLT JUMP STARTER (AE6296)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 (6001A)
- NOCO Protective Washer, Gray, 3-45/64" L (B603)
- Associated Equipment Automotive Battery Equipment